This product requires certification to purchase.

Single Handle Diverter Valve Trim in Brushed Nickel (Trim Only)

Signature Hardware

Elita Single Handle Diverter Valve Trim in Brushed Nickel (Trim Only)

  • Fast #
  • Part #SHK497760
  • Item #10508562
  • Manufacturer Part #497760
3.2 out of 5 Customer Rating
Brand image
Signature Hardware

Elita Single Handle Diverter Valve Trim in Brushed Nickel (Trim Only)

  • Fast #
  • Part #SHK497760
  • Item #10508562
  • Manufacturer Part #497760
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Metal construction for ultimate strength and durability.
  • May purchase with or without valve. Value required for use.
  • When purchased with Rough-in Valve:
  • Brass valve body.
  • Ceramic disc cartridge.
  • Not intended as a shut off valve.
  • Requires Certification

Specifications

Application:
Residential
Collection:
Elita
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
3-1/2 in
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Lever
Length:
4-5/16 in
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Trim Only:
Yes
Valve Trim Type:
Transfer & Diverter