Volume Control Valve Trim in Brushed Nickel (Trim Only, Less Handle)
Elita Volume Control Valve Trim in Brushed Nickel (Trim Only, Less Handle)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Elita
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 4-5/16 in
- Escutcheon Width:
- 5/16 in
- Handle Type:
- Less Handles
- Height:
- 4-5/16 in
- Length:
- 4-5/16 in
- Number of Handles:
- No Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Trim Only:
- Yes
- UPC:
- 781889999615
- Valve Trim Type:
- Volume Control
- Width:
- 5/16 in