This product requires certification to purchase.

Widespread Bathroom Sink Faucet in Brushed Gold

Signature Hardware

Elita Widespread Bathroom Sink Faucet in Brushed Gold

  • Fast #
  • Part #SHEL449002BG
  • Item #10351955
  • Manufacturer Part #SHEL449002BG
5 out of 5 Customer Rating
Brand image
Signature Hardware

Elita Widespread Bathroom Sink Faucet in Brushed Gold

  • Fast #
  • Part #SHEL449002BG
  • Item #10351955
  • Manufacturer Part #SHEL449002BG
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
Yes
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Elita
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
4-13/16 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-3/16 in
Number of Handles:
No Handle
Number of Holes:
3 Hole
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Height:
3-5/8 in
Spout Reach:
5-3/4 in
Spout Type:
Fixed
Stream Type:
Aerated
Supply Lines Included:
Yes
Trim Only:
No
UPC:
781889979129
WaterSense Labeled:
Yes