This product requires certification to purchase.

Widespread Bathroom Sink Faucet in Brushed Nickel

Signature Hardware

Elita Widespread Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #SHEL449002BN
  • Item #10351956
  • Manufacturer Part #SHEL449002BN
3.5 out of 5 Customer Rating
Brand image
Signature Hardware

Elita Widespread Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #SHEL449002BN
  • Item #10351956
  • Manufacturer Part #SHEL449002BN
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Center Size
8 in
Faucet Connection Size
1/2 in
Faucet Height
4-13/16 in
Flow Rate
1.2 gpm
Maximum Deck Thickness
2-3/16 in
Spout Height
3-5/8 in
Spout Reach
5-3/4 in
Included Components
Drain Included
Yes
Supply Lines Included
Yes
Characteristics & Features
Bathroom Faucet Type
Widespread
Cartridge Type
Ceramic Disc
Collection
Elita
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Faucet Material
Metal
Faucet Mount
Deck Mount
Number of Handles
No Handle
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Type
Fixed
Stream Type
Aerated
Trim Only
No
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CARB OTC LEED Compliant
Yes
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Origin
Global
WaterSense Labeled
Yes
UPC
781889979136