1.6 gpf Round Two Piece Toilet in White
Elkinson 1.6 gpf Round Two Piece Toilet in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Bowl height with seat: 19" (± 1/2").
- European rear outlet toilet. See Additional Images for detailed pics.
- Includes P-trap connector.
- Connector may be glued to 3" PVC or ABS coupling or hub fitting, and fastens to 4" PVC or ABS hub fitting with included rubber seal.
- ADA compliant.
- 7" H rough in.
- Connector configuration allows for ± 1" adjustment of rough in height of the drain pipe at the wall.
- Two- Piece construction.
- Matching toilet seat included.
- Dual-flush toilet. 0.8 / 1.6 gallons per flush.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2-2018
- BAA Compliant:
- No
- Bowl Height Range:
- 17 in+
- Bowl Shape:
- Round
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1-18
- Collection:
- Elkinson
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- Yes
- EPA Compliant:
- No
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- GSA Approved:
- No
- Handle Type:
- Push Button
- IAPMO Listed:
- No
- Length:
- 7-1/4 in
- Material:
- Porcelain
- NSF Certified:
- No
- Toilet Bowl Height:
- 18 in
- Toilet Bowl Length:
- 25 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 7 in
- Toilet Seat Included:
- Yes
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- Two Piece
- Toilet/Urinal Outlet:
- Rear
- Trip Lever Location:
- Top
- UPC:
- 781889497289
- Width:
- 14-1/2 in