24 in. Floor Mount Vanity in White with Absolute Black Granite
Elmdale 24 in. Floor Mount Vanity in White with Absolute Black Granite
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Each stone top is carved from a single piece of stone and will feature natural variations.
- See Installation Instructions for directions to attach the vanity top and sink.
- All dimensions are +/- 1/2".
- Porcelain sink has an overflow with optional chrome cover.
- Granite is A-grade.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Elmdale
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 21 in
- Door Style:
- Panel
- Faucet Center Size:
- 8 in
- Hardware Included:
- No
- Height:
- 34-1/4 in
- Installation Type:
- Freestanding
- Material:
- Wood, Granite
- Number of Doors:
- 2
- Number of Drawers:
- 1
- Number of Holes:
- 3 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Sink Bowl Size:
- 16 in x 12-1/2 in x 5 in
- Sink Installation Type:
- Undermount
- UPC:
- 781889670606
- Vanity Top Included:
- Yes
- Vanity Top Shape:
- Rectangle
- Width:
- 24 in