This product requires certification to purchase.

30 in. Floor Mount Vanity in Antique Brown (Cabinet Only)

Signature Hardware

Elmdale 30 in. Floor Mount Vanity in Antique Brown (Cabinet Only)

  • Fast #
  • Part #SH454038
  • Item #9333742
  • Manufacturer Part #454038
4.8 out of 5 Customer Rating
Brand image
Signature Hardware

Elmdale 30 in. Floor Mount Vanity in Antique Brown (Cabinet Only)

  • Fast #
  • Part #SH454038
  • Item #9333742
  • Manufacturer Part #454038
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • See Installation Instructions for directions to attach the vanity top and sink.
  • While the 30” cabinet has adjustable shelves, they are not removeable due to interference from the top and bottom drawers.
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Elmdale
Color Finish Category:
Browns
Color Finish Name:
Antique Brown
Depth:
21 in
Door Style:
Panel
Hardware Included:
No
Height:
34-1/4 in
Installation Type:
Freestanding
Material:
Wood
Number of Doors:
2
Number of Drawers:
2
Number of Holes:
No Hole
Proposition 65:
Warning: Cancer and Reproductive Harm
UPC:
781889666593
Vanity Top Included:
No
Width:
30 in