This product requires certification to purchase.

30 in. Floor Mount Vanity in Antique Brown with Arctic White Quartz

Signature Hardware

Elmdale 30 in. Floor Mount Vanity in Antique Brown with Arctic White Quartz

  • Fast #
  • Part #SH464666
  • Item #9333968
  • Manufacturer Part #464666
5 out of 5 Customer Rating
Brand image
Signature Hardware

Elmdale 30 in. Floor Mount Vanity in Antique Brown with Arctic White Quartz

  • Fast #
  • Part #SH464666
  • Item #9333968
  • Manufacturer Part #464666
5 out of 5 Customer Rating

X Points

Color Finish Name: Antique Brown Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Auburn, AL
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • All dimensions are +/- 1/2".
  • Porcelain sink has an overflow with optional chrome cover.
  • Stone top is pre-drilled with right- or left-offset single faucet hole.
  • Porcelain sink height above countertop: 3-1/2" H.
  • While the 30” cabinet has adjustable shelves, they are not removeable due to interference from the top and bottom drawers.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Elmdale
Color Finish Category:
Browns
Color Finish Name:
Antique Brown
Depth:
21 in
Door Style:
Panel
Hardware Included:
No
Height:
34-1/4 in
Installation Type:
Freestanding
Material:
Wood, Quartz
Number of Doors:
2
Number of Drawers:
2
Number of Holes:
1 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm
Sink Bowl Size:
14-1/2 in x 14-1/2 in x 2-3/8 in
Sink Installation Type:
Semi-recessed Mount
UPC:
781889668856
Vanity Top Included:
Yes
Vanity Top Shape:
Rectangle
Width:
30 in