30 in. Floor Mount Vanity in Antique Brown with Carrara Marble
Elmdale 30 in. Floor Mount Vanity in Antique Brown with Carrara Marble
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Each stone top is carved from a single piece of stone and will feature natural variations.
- See Installation Instructions for directions to attach the vanity top and sink.
- All dimensions are +/- 1/2".
- Porcelain sink has an overflow with optional chrome cover.
- Polished Carrara Marble is sourced from Italy.
- Stone top is pre-drilled with right- or left-offset single faucet hole.
- Porcelain sink height above countertop: 3-1/2" H.
- While the 30” cabinet has adjustable shelves, they are not removeable due to interference from the top and bottom drawers.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Elmdale
- Color Finish Category:
- Browns
- Color Finish Name:
- Antique Brown
- Depth:
- 21
- Door Style:
- Panel
- Hardware Included:
- No
- Height:
- 34-1/4
- Installation Type:
- Freestanding
- Material:
- Wood, Marble
- Number of Doors:
- 2
- Number of Drawers:
- 2
- Number of Holes:
- 1 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Sink Bowl Size:
- 14-1/2 in x 14-1/2 in x 2-3/8 in
- Sink Installation Type:
- Semi-recessed Mount
- UPC:
- 781889668917
- Vanity Top Included:
- Yes
- Vanity Top Shape:
- Rectangle
- Width:
- 30