30 in. Floor Mount Vanity in Dark Olive Green with Arctic White Quartz
Elmdale 30 in. Floor Mount Vanity in Dark Olive Green with Arctic White Quartz
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Solid wood cabinet.
- Engineered wood panels.
- Includes a matching backsplash and white porcelain sink.
- Each stone top is carved from a single piece of stone and will feature natural variations.
- See Installation Instructions for directions to attach the vanity top and sink.
- Matching wood knobs and feet.
- All dimensions are +/- 1/2".
Specifications
- Application:
- Residential
- Collection:
- Elmdale
- Color Finish Category:
- Greens
- Color Finish Name:
- Dark Olive Green
- Depth:
- 21
- Door Style:
- Panel
- Height:
- 34-1/4
- Installation Type:
- Freestanding
- Material:
- Wood, Quartz
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Sink Installation Type:
- Undermount
- UPC:
- 781889973981
- Vanity Top Included:
- Yes
- Vanity Top Shape:
- Rectangle
- Width:
- 30