This product requires certification to purchase.

36 in. Floor Mount Vanity in White with Carrara Marble

Signature Hardware

Elmdale 36 in. Floor Mount Vanity in White with Carrara Marble

  • Fast #
  • Part #SH464758
  • Item #9334152
  • Manufacturer Part #464758
3.4 out of 5 Customer Rating
Brand image
Signature Hardware

Elmdale 36 in. Floor Mount Vanity in White with Carrara Marble

  • Fast #
  • Part #SH464758
  • Item #9334152
  • Manufacturer Part #464758
3.4 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Annapolis, MD
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • All dimensions are +/- 1/2".
  • 2" diameter cutout for vessel sink.
  • We will drill your faucet hole to fit the vessel sink on your order. If no sink is ordered, we will drill the faucet hole to fit a standard 16-1/2" sink. If you wish to supply your own sink, call with dimensions for proper hole placement.
  • Polished Carrara Marble is sourced from Italy.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Elmdale
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
21 in
Door Style:
Panel
Hardware Included:
No
Height:
34-1/4 in
Installation Type:
Freestanding
Material:
Wood, Marble
Number of Doors:
3
Number of Drawers:
3
Number of Holes:
1 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm
Sink Installation Type:
Vessel Mount
UPC:
781889670699
Vanity Top Included:
Yes
Vanity Top Shape:
Rectangle
Width:
36 in