This product requires certification to purchase.

48 in. Floor Mount Vanity in Dark Olive Green with Feathered White Quartz

Signature Hardware

Elmdale 48 in. Floor Mount Vanity in Dark Olive Green with Feathered White Quartz

  • Fast #
  • Part #SH489309
  • Item #10272002
  • Manufacturer Part #489309
5 out of 5 Customer Rating
Brand image
Signature Hardware

Elmdale 48 in. Floor Mount Vanity in Dark Olive Green with Feathered White Quartz

  • Fast #
  • Part #SH489309
  • Item #10272002
  • Manufacturer Part #489309
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Solid wood cabinet.
  • Engineered wood panels.
  • Includes a matching backsplash and white porcelain sink.
  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • Matching wood knobs and feet.
  • All dimensions are +/- 1/2".
  • Requires Certification

Specifications

Application:
Residential
Collection:
Elmdale
Color Finish Category:
Greens
Color Finish Name:
Dark Olive Green
Depth:
21 in
Door Style:
Panel
Height:
34-1/4 in
Installation Type:
Freestanding
Material:
Wood, Quartz
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Sink Installation Type:
Undermount
UPC:
781889973820
Vanity Top Included:
Yes
Vanity Top Shape:
Rectangle
Width:
48 in