This product requires certification to purchase.

48 in. Floor Mount Vanity in White with Absolute Black Granite

Signature Hardware

Elmdale 48 in. Floor Mount Vanity in White with Absolute Black Granite

  • Fast #
  • Part #SH464822
  • Item #9333809
  • Manufacturer Part #464822
5 out of 5 Customer Rating
Brand image
Signature Hardware

Elmdale 48 in. Floor Mount Vanity in White with Absolute Black Granite

  • Fast #
  • Part #SH464822
  • Item #9333809
  • Manufacturer Part #464822
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • All dimensions are +/- 1/2".
  • Granite is A-grade.
  • 2" diameter cutout for vessel sink.
  • We will drill your faucet hole to fit the vessel sink on your order. If no sink is ordered, we will drill the faucet hole to fit a standard 16-1/2" sink. If you wish to supply your own sink, call with dimensions for proper hole placement.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Elmdale
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
21 in
Door Style:
Panel
Hardware Included:
No
Height:
34-1/4 in
Installation Type:
Freestanding
Material:
Wood, Granite
Number of Doors:
4
Number of Drawers:
6
Number of Holes:
No Hole
Proposition 65:
Warning: Cancer and Reproductive Harm
Sink Installation Type:
Vessel Mount
UPC:
781889667262
Vanity Top Included:
Yes
Vanity Top Shape:
Rectangle
Width:
48 in