60 in. Floor Mount Vanity in Antique Brown with Hailstone White Quartz
Elmdale 60 in. Floor Mount Vanity in Antique Brown with Hailstone White Quartz
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Each stone top is carved from a single piece of stone and will feature natural variations.
- See Installation Instructions for directions to attach the vanity top and sink.
- All dimensions are +/- 1/2".
- 2" diameter cutout for vessel sink.
- We will drill your faucet hole to fit the vessel sink on your order. If no sink is ordered, we will drill the faucet hole to fit a standard 16-1/2" sink. If you wish to supply your own sink, call with dimensions for proper hole placement.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Elmdale
- Color Finish Category:
- Browns
- Color Finish Name:
- Antique Brown
- Depth:
- 21
- Door Style:
- Panel
- Hardware Included:
- No
- Height:
- 34-1/4
- Installation Type:
- Freestanding
- Material:
- Wood, Quartz
- Number of Doors:
- 5
- Number of Drawers:
- 4
- Number of Holes:
- 2 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Sink Installation Type:
- Vessel Mount
- UPC:
- 781889671467
- Vanity Top Included:
- Yes
- Vanity Top Shape:
- Rectangle
- Width:
- 60