This product requires certification to purchase.

60 in. Floor Mount Vanity in White with Carrara Marble

Signature Hardware

Elmdale 60 in. Floor Mount Vanity in White with Carrara Marble

  • Fast #
  • Part #SH464929
  • Item #9333769
  • Manufacturer Part #464929
4.7 out of 5 Customer Rating
Brand image
Signature Hardware

Elmdale 60 in. Floor Mount Vanity in White with Carrara Marble

  • Fast #
  • Part #SH464929
  • Item #9333769
  • Manufacturer Part #464929
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • All dimensions are +/- 1/2".
  • Porcelain sink has an overflow with optional chrome cover.
  • Polished Carrara Marble is sourced from Italy.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Elmdale
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
21 in
Door Style:
Panel
Faucet Center Size:
8 in
Hardware Included:
No
Height:
34-1/4 in
Installation Type:
Freestanding
Material:
Wood, Marble
Number of Doors:
5
Number of Drawers:
4
Number of Holes:
6 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm
Sink Installation Type:
Undermount
UPC:
781889666869
Vanity Top Included:
Yes
Vanity Top Shape:
Rectangle
Width:
60 in