72 in. Floor Mount Vanity in Dark Olive Green (Cabinet Only)
Elmdale 72 in. Floor Mount Vanity in Dark Olive Green (Cabinet Only)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Solid wood cabinet.
- Engineered wood panels.
- See Installation Instructions for directions to attach the vanity top and sink.
- Matching wood knobs and feet.
- All dimensions are +/- 1/2".
Specifications
- Application:
- Residential
- Collection:
- Elmdale
- Color Finish Category:
- Greens
- Color Finish Name:
- Dark Olive Green
- Depth:
- 21 in
- Door Style:
- Panel
- Height:
- 34-1/4 in
- Installation Type:
- Freestanding
- Material:
- Wood
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- UPC:
- 781889973615
- Vanity Top Included:
- No
- Width:
- 72 in