This product requires certification to purchase.

Elongated Bidet Seat in White

Signature Hardware

Elongated Bidet Seat in White

  • Fast #
  • Part #SHBDS202WH
  • Item #9879417
  • Manufacturer Part #E1124
3.2 out of 5 Customer Rating
Brand image
Signature Hardware

Elongated Bidet Seat in White

  • Fast #
  • Part #SHBDS202WH
  • Item #9879417
  • Manufacturer Part #E1124
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Seat features soft-close hinges.
  • Heated seat, night light, water temperature controls, front/back wash.
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Height:
4-1/8 in
Length:
16 in
Material:
Plastic
Number of Pieces:
1 Piece
Seat Features:
Slow-Close, Heated Seat, Night Light
Seat Type:
Bidet
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front
UPC:
781889895245
Width:
19-1/2 in