This product requires certification to purchase.

Auto Open/Close Elongated Electronic Bidet Toilet Seat

Signature Hardware

Angelou Auto Open/Close Elongated Electronic Bidet Toilet Seat

  • Fast #
  • Part #SHBDS203WH
  • Item #11533355
  • Manufacturer Part #V303
5 out of 5 Customer Rating
Brand image
Signature Hardware

Angelou Auto Open/Close Elongated Electronic Bidet Toilet Seat

  • Fast #
  • Part #SHBDS203WH
  • Item #11533355
  • Manufacturer Part #V303
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • High efficiency toilet uses 20% less water than standard toilets.
  • Auto open & close of lid.
  • 6 levels of heated seat.
  • Easy to clean.
  • Front and Rear wash.
  • Oscillating wash
  • Warm air drying
  • Instant water heating.
  • Deodorizor.
  • Requires Certification

Specifications

Collection:
Angelou
Color Finish Category:
Whites
Fits Brand:
Signature Hardware
Number of Pieces:
1 Piece
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front
UPC:
199242011353