Elongated Pop-Out Brass Pocket Door Pull in Satin Brass
Elongated Pop-Out Brass Pocket Door Pull in Satin Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Spring loaded.
- No locking mechanism.
- No door thickness restrictions.
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- Depth:
- 1/2 in
- Height:
- 8-1/2 in
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Thickness:
- 1-3/4 in
- UPC:
- 781889896860
- Width:
- 2-1/2 in