Elongated Two Piece Toilet in White
Bradenton Elongated Two Piece Toilet in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
This product includes
Signature Hardware Elongated Toilet Bowl in White
Part #SHBD250WH
Signature Hardware 1.28 gpf Toilet Tank in White
Part #SHBD200WH
- Visible trapway
- Toilet with a standard seat meets ADA requirements when installed according to ADA guidelines
- Toilet is compatible with Eubanks bidet seat
- Bradenton Two-Piece Elongated Toilet Measurements: 12" Rough-In: 28" W X 30-3/4" H
-
Green
Specifications
- Bowl Shape:
- Elongated
- Collection:
- Bradenton
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Proposition 65:
- prop 65
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- WaterSense Labeled:
- Yes