Elongated Two Piece Toilet in White
Elongated Two Piece Toilet in White
Product Details
Product Details
This product includes
Signature Hardware Elongated Toilet Bowl in White
Part #SHBD240WH
Signature Hardware 1.28 gpf Toilet Tank in White
Part #SHBD210WH
- Visible trapway.
- High efficiency toilet uses 20% less water than standard toilets.
- Toilet is compatible with Brookdale bidet seat.
- Bradenton Two-Piece Elongated Toilet Measurements: 10" Rough-In: 27-1/2" W X 30-1/8" H.
- Includes polished chrome metal flush handle.
-
Green
Specifications
- Bowl Shape:
- Elongated
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- Yes
- Flush Type:
- Dual
- Proposition 65:
- prop 65
- Toilet Rough-In:
- 10 in
- Toilet Seat Included:
- No
- Toilet Type:
- Two Piece
- WaterSense Labeled:
- Yes