This product requires certification to purchase.

Double Robe Hook in Matte Black

Signature Hardware

Elter Double Robe Hook in Matte Black

  • Fast #
  • Part #SH484575
  • Item #10050732
  • Manufacturer Part #484575
3.3 out of 5 Customer Rating
Brand image
Signature Hardware

Elter Double Robe Hook in Matte Black

  • Fast #
  • Part #SH484575
  • Item #10050732
  • Manufacturer Part #484575
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Sold individually
  • Weight capacity: 8 lbs.
  • Secure mounting assembly included
  • Requires Certification

Specifications

Application:
Residential
Collection:
Elter
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
1-3/4 in
Height:
4-7/8 in
Installation Type:
Wall Mount
Length:
5/16 in
Material:
Brass
Mount Type:
Wall
Number of Hooks:
2
Projection:
1-3/4 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Type:
SH484575
UPC:
781889916926
Width:
5/16 in