This product requires certification to purchase.

55 x 28-1/2 in. Freestanding Bathtub End Drain in White with Nickel Tones Trim

Signature Hardware

Emeigh 55 x 28-1/2 in. Freestanding Bathtub End Drain in White with Nickel Tones Trim

  • Fast #
  • Part #SH442824
  • Item #8340098
  • Manufacturer Part #442824
5 out of 5 Customer Rating
Brand image
Signature Hardware

Emeigh 55 x 28-1/2 in. Freestanding Bathtub End Drain in White with Nickel Tones Trim

  • Fast #
  • Part #SH442824
  • Item #8340098
  • Manufacturer Part #442824
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Cast iron feet.
  • Dimensions: 66" L x 30" W x 22 - 29 H (± 1/2").
  • This tub includes a set of optional swiveling foot adjusters. Use the swiveling adjusters on uneven floors to allow all four feet to properly rest flush on the surface.
  • Requires Certification
Dimensions & Measurements
Basin Length
39 in
Basin Width
20-7/8 in
Capacity
53 gal
Height
31-7/8 in
Length
55 in
Overall Height
31-7/8 in
Overall Length
55 in
Overall Width
28-1/2 in
Soaking Depth
17-1/4 in
Weight
124 lb
Width
28-1/2 in
Included Components
Drain Included
Yes
Faucet Included
No
Overflow Included
Yes
Characteristics & Features
Bathtub Shape
Oval
Bathtub Type
Soaker
Collection
Emeigh
Color Finish Category
Nickel Tones
Color Finish Name
White
Drain Location
End
Installation Type
Freestanding
Material
Plastic
Number of Occupants
1
Overflow Type
Integrated
Proposition 65
Warning: Cancer and Reproductive Harm
Warranty & Product Information
Application
Residential
CSA Certified
Yes
UPC
781889416907