This product requires certification to purchase.

55 x 28-1/2 in. Freestanding Bathtub in White with Chrome Trim

Signature Hardware

Emeigh 55 x 28-1/2 in. Freestanding Bathtub in White with Chrome Trim

  • Fast #
  • Part #SH442821
  • Item #8340092
  • Manufacturer Part #442821
5 out of 5 Customer Rating
Brand image
Signature Hardware

Emeigh 55 x 28-1/2 in. Freestanding Bathtub in White with Chrome Trim

  • Fast #
  • Part #SH442821
  • Item #8340092
  • Manufacturer Part #442821
5 out of 5 Customer Rating

X Points

Color Finish Name: White, Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 61" Overall Dimensions: 61" L x 31" W x 24" H (± 1/2"). Water capacity with overflow: 35 gallons. Weight uncrated/crated: 270/380 lbs.
  • White feet are powder coat over cast iron.
  • Requires Certification

Specifications

Application:
Residential
Basin Length:
39 in
Basin Width:
20-7/8 in
Bathtub Shape:
Oval
Bathtub Type:
Soaker
CSA Certified:
Yes
Capacity:
53 gal
Collection:
Emeigh
Color Finish Category:
Whites
Color Finish Name:
White, Chrome
Drain Included:
Yes
Drain Location:
Universal
Faucet Included:
No
Installation Type:
Freestanding
Material:
Plastic
Number of Occupants:
1
Overall Height:
31-7/8 in
Overall Length:
55 in
Overall Width:
28-1/2 in
Overflow Included:
Yes
Overflow Type:
Integral
Proposition 65:
Warning: Cancer and Reproductive Harm
Soaking Depth:
17-1/4 in
UPC:
781889416846
Weight:
124 lb