This product requires certification to purchase.

55 x 28-1/2 in. Freestanding Bathtub in White with White Trim

Signature Hardware

Emeigh 55 x 28-1/2 in. Freestanding Bathtub in White with White Trim

  • Fast #
  • Part #SH442825
  • Item #8340095
  • Manufacturer Part #442825
5 out of 5 Customer Rating
Brand image
Signature Hardware

Emeigh 55 x 28-1/2 in. Freestanding Bathtub in White with White Trim

  • Fast #
  • Part #SH442825
  • Item #8340095
  • Manufacturer Part #442825
5 out of 5 Customer Rating

X Points

Color Finish Name: White, White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 61" Overall Dimensions: 61" L x 31" W x 24" H (± 1/2"). Water capacity with overflow: 35 gallons. Weight uncrated/crated: 270/380 lbs.
  • Feet are made of plated solid brass.
  • Requires Certification
Dimensions & Measurements
Basin Length
39 in
Basin Width
20-7/8 in
Capacity
53 gal
Overall Height
31-7/8 in
Overall Length
55 in
Overall Width
28-1/2 in
Soaking Depth
17-1/4 in
Weight
124 lb
Included Components
Drain Included
Yes
Faucet Included
No
Overflow Included
Yes
Characteristics & Features
Bathtub Shape
Oval
Bathtub Type
Soaker
Collection
Emeigh
Color Finish Category
Whites
Color Finish Name
White, White
Drain Location
Universal
Installation Type
Freestanding
Material
Plastic
Number of Occupants
1
Overflow Type
Integral
Proposition 65
Warning: Cancer and Reproductive Harm
Warranty & Product Information
Application
Residential
CSA Certified
Yes
UPC
781889416877