This product requires certification to purchase.

55 x 28-1/2 in. Freestanding Bathtub with Universal Drain in White and Black Trim

Signature Hardware

Emeigh 55 x 28-1/2 in. Freestanding Bathtub with Universal Drain in White and Black Trim

  • Fast #
  • Part #SH442819
  • Item #8340101
  • Manufacturer Part #442819
5 out of 5 Customer Rating
Brand image
Signature Hardware

Emeigh 55 x 28-1/2 in. Freestanding Bathtub with Universal Drain in White and Black Trim

  • Fast #
  • Part #SH442819
  • Item #8340101
  • Manufacturer Part #442819
5 out of 5 Customer Rating

X Points

Color Finish Name: White, Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Houston, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Dimensions: 52" L x 29" W x 29" H (± 1/2").
  • Requires Certification

Specifications

Application:
Residential
Basin Length:
39 in
Basin Width:
20-7/8 in
Bathtub Shape:
Oval
Bathtub Type:
Soaker
CSA Certified:
Yes
Capacity:
53 gal
Collection:
Emeigh
Color Finish Category:
Whites
Color Finish Name:
White, Black
Drain Included:
Yes
Drain Location:
Universal
Faucet Included:
No
Installation Type:
Freestanding
Material:
Plastic
Number of Occupants:
1
Overall Height:
31-7/8 in
Overall Length:
55 in
Overall Width:
28-1/2 in
Overflow Included:
Yes
Overflow Type:
Integral
Proposition 65:
Warning: Cancer and Reproductive Harm
Soaking Depth:
17-1/4 in
UPC:
781889416921
Weight:
124 lb