This product requires certification to purchase.

55 x 28-1/2 in. Freestanding Bathtub in White with Polished Brass Trim

Signature Hardware

Emeigh 55 x 28-1/2 in. Freestanding Bathtub in White with Polished Brass Trim

  • Fast #
  • Part #SH442823
  • Item #8340097
  • Manufacturer Part #442823
4.8 out of 5 Customer Rating
Brand image
Signature Hardware

Emeigh 55 x 28-1/2 in. Freestanding Bathtub in White with Polished Brass Trim

  • Fast #
  • Part #SH442823
  • Item #8340097
  • Manufacturer Part #442823
4.8 out of 5 Customer Rating

X Points

Color Finish Name: White, Polished Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 60" Dimensions: 60" L x 30" W (front to back) x 24" H (± 1/2"). Water capacity: 32 gallons. Weight uncrated/crated: 340/450 lbs.
  • Requires Certification
Dimensions & Measurements
Basin Length
39 in
Basin Width
20-7/8 in
Capacity
53 gal
Height
31-7/8 in
Length
55 in
Overall Height
31-7/8 in
Overall Length
55 in
Overall Width
28-1/2 in
Soaking Depth
17-1/4 in
Weight
124 lb
Width
28-1/2 in
Included Components
Drain Included
Yes
Faucet Included
No
Overflow Included
Yes
Characteristics & Features
Bathtub Shape
Oval
Bathtub Type
Soaker
Collection
Emeigh
Color Finish Category
Brass Tones
Color Finish Name
White, Polished Brass
Drain Location
End
Installation Type
Freestanding
Material
Plastic
Number of Occupants
1
Overflow Type
Integrated
Proposition 65
Warning: Cancer and Reproductive Harm
Warranty & Product Information
Application
Residential
CSA Certified
Yes
UPC
781889416891