This product requires certification to purchase.

9-1/4 in. Cast Iron Shelf Bracket in Distressed White

Signature Hardware

Encircle 9-1/4 in. Cast Iron Shelf Bracket in Distressed White

  • Fast #
  • Part #SH407350
  • Item #7614493
  • Manufacturer Part #407350
4.1 out of 5 Customer Rating
Brand image
Signature Hardware

Encircle 9-1/4 in. Cast Iron Shelf Bracket in Distressed White

  • Fast #
  • Part #SH407350
  • Item #7614493
  • Manufacturer Part #407350
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Distressed White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Sold individually.
  • Each bracket is handcrafted and may vary slightly in shape and dimensions..
  • Weight capacity per pair is 100 pounds.
  • Requires Certification

Documents


Specifications

Capacity:
100 lbs
Collection:
Encircle
Color Finish Category:
Whites
Color Finish Name:
Distressed White
Hardware Type:
Bracket
Height:
10 in
Length:
9-1/4 in
Material:
Cast Iron
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
UPC:
781889435090
Width:
1 in