27 x 60 in. Side Mount Conversion Kit with Hand Shower and D-Shaped Shower Rings in Matte Black
English 27 x 60 in. Side Mount Conversion Kit with Hand Shower and D-Shaped Shower Rings in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Conversion kit includes the following: English Telephone Faucet with 6" deck couplers and hand shower, 77" riser pipe, rectangular solid brass shower curtain rod, and brass shower head.
- Two piece shower riser is 3/8" brass pipe size: 77" total height with 9-1/2" projection.
- Riser may be cut to needed height.
- Shower ring features 1" OD heavy gauge brass tubing, two heavy duty jumbo wall flanges and one 36" ceiling support.
- Ceiling support can be cut to length
Specifications
- Collection:
- English
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 4-7/8 in
- Height:
- 3-22/25 in
- IAPMO Listed:
- Yes
- Installation Type:
- Tub Mount
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Round
- UPC:
- 781889895290
- Width:
- 4-22/25 in