Three Handle Shower System in Chrome
English Three Handle Shower System in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- English
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.8
- Handle Type:
- Cross
- Hose Length:
- 59
- IAPMO Listed:
- No
- Length:
- 54
- NSF Certified:
- No
- Number of Handles:
- Three Handle
- Shower Arm Reach:
- 9-1/2
- Showerhead Flow Rate:
- 1.8
- Trim Only:
- Yes
- UL Listed:
- No
- Width:
- 27