This product requires certification to purchase.

Three Handle Shower System in Oil Rubbed Bronze

Signature Hardware

English Three Handle Shower System in Oil Rubbed Bronze

  • Fast #
  • Part #SH427503
  • Item #7744680
  • Manufacturer Part #SH427503
3.3 out of 5 Customer Rating
Brand image
Signature Hardware

English Three Handle Shower System in Oil Rubbed Bronze

  • Fast #
  • Part #SH427503
  • Item #7744680
  • Manufacturer Part #SH427503
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1-2018
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1-18
Collection:
English
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
GSA Approved:
No
Handle Type:
Cross
IAPMO Listed:
No
Length:
48 in
NSF Certified:
No
Number of Handles:
Three Handle
Trim Only:
Yes
UL Listed:
No
Width:
28 in