This product requires certification to purchase.

2-7/8 in. Solid Brass Privacy Door Knob Set in Antique Brass

Signature Hardware

Enville 2-7/8 in. Solid Brass Privacy Door Knob Set in Antique Brass

  • Fast #
  • Part #SH455752
  • Item #9352891
  • Manufacturer Part #455752
4.4 out of 5 Customer Rating
Brand image
Signature Hardware

Enville 2-7/8 in. Solid Brass Privacy Door Knob Set in Antique Brass

  • Fast #
  • Part #SH455752
  • Item #9352891
  • Manufacturer Part #455752
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Antique Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Includes all necessary operating parts and fastening hardware.
  • Fits doors with standard thickness of 1-3/4".
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Enville
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Depth:
2-7/8 in
Handle Type:
Privacy
Height:
2-1/8 in
Material:
Brass
Proposition 65:
Warning: Cancer and Reproductive Harm
Shape:
Oval
Size:
2-1/8 in x 2-3/4 in x 2-7/8 in
Thickness:
1.75 in
UL Listed:
No
UPC:
781889683415
Width:
2-3/4 in