57 x 30 in. Freestanding Bathtub End Drain in White
Erica 57 x 30 in. Freestanding Bathtub End Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Tub is constructed from premium quality cast iron ensuring a lifetime of beauty and durability
- Freestanding bathtubs add a layer of elegance and luxury to any bathroom space and is specifically designed to optimize the soaking/bathing experience
- Overall Tub Size (Length x Width): 57 in x 30 in
- Soaking Depth: 13-1/2 in (as measured to the overflow outlet or tub rim)
- Drain outlet is located on the end of the tub and can be configured to face left or right depending on your installation requirements
- A soaking tub epitomizes relaxation and tranquility; a timeless way of melting the stress of the day away
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1-2018
- Application:
- Residential
- Basin Length:
- 37 in
- Basin Width:
- 16-1/2 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2-2018
- Capacity:
- 35 gal
- Clawfoot Color Finish:
- Polished Nickel
- Clawfoot Included:
- Yes
- Clawfoot Material:
- Cast Iron
- Collection:
- Erica
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- No
- Drain Location:
- Left, Reversible, Right
- Faucet Included:
- No
- GSA Approved:
- No
- Height:
- 30 in
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- Material:
- Cast Iron, Porcelain Enamel
- NSF Certified:
- No
- Number of Occupants:
- 1
- Origin:
- Global
- Overflow Included:
- Yes
- Overflow Type:
- Round
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- Soaking Depth:
- 13-1/2 in
- UL Listed:
- No
- UPC:
- 781889433935
- Weight:
- 306 lb
- Width:
- 30 in