This product requires certification to purchase.

57 x 30 in. Freestanding Clawfoot Bathtub with Universal Drain in White

Signature Hardware

Erica 57 x 30 in. Freestanding Clawfoot Bathtub with Universal Drain in White

  • Fast #
  • Part #SH475653
  • Item #9429319
  • Manufacturer Part #475653
4.4 out of 5 Customer Rating
Brand image
Signature Hardware

Erica 57 x 30 in. Freestanding Clawfoot Bathtub with Universal Drain in White

  • Fast #
  • Part #SH475653
  • Item #9429319
  • Manufacturer Part #475653
4.4 out of 5 Customer Rating

X Points

Clawfoot Color Finish: Brushed Nickel Select Clawfoot Color Finish

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Feet are made of plated solid brass.
  • Note: Must be used with the Shallow Floor Flange for waste and overflow.
  • Overflow Drain will include: Extended Pop-Up Drain with Swivel Head, a Daisy Wheel overflow, which remain open to allow water into the drain.
  • If drain is selected, the drain finish will match the feet.
  • Requires Certification
Dimensions & Measurements
Basin Depth
16-1/2 in
Basin Length
37 in
Basin Width
16-1/2 in
Capacity
35 gal
Drain Opening
2 in
Overall Height
30 in
Overall Length
57 in
Overall Width
30 in
Soaking Depth
13-1/2 in
Weight
323 lb
Included Components
Clawfoot Included
Yes
Drain Included
Yes
Faucet Included
No
Characteristics & Features
Bathtub Shape
Oval
Bathtub Type
Soaker
Clawfoot Color Finish
Brushed Nickel
Clawfoot Material
Brass
Collection
Erica
Color Finish Category
Whites
Color Finish Name
White
Drain Location
Universal
Installation Type
Freestanding
Material
Cast Iron
Overflow Type
Daisy Wheel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Residential
Origin
Global
UPC
781889807125