7-1/2 in. Cast Iron Hanging Plant Bracket in Rust
Essex 7-1/2 in. Cast Iron Hanging Plant Bracket in Rust
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Rust finish is actual oxidized iron, a living finish.
- Includes matching fastening hardware.
Documents
Specifications
- Capacity:
- 25 lbs
- Collection:
- Essex
- Color Finish Category:
- Browns
- Color Finish Name:
- Rust
- Hardware Type:
- Bracket
- Height:
- 8-7/8 in
- Length:
- 7-1/2 in
- Material:
- Cast Iron
- UPC:
- 781889480991
- Width:
- 1-1/4 in