This product requires certification to purchase.

15 in. Center-to-Center Appliance Pull in Antique Nickel

Signature Hardware

Evinger 15 in. Center-to-Center Appliance Pull in Antique Nickel

  • Fast #
  • Part #SH450355
  • Item #8226079
  • Manufacturer Part #450355
4.1 out of 5 Customer Rating
Brand image
Signature Hardware

Evinger 15 in. Center-to-Center Appliance Pull in Antique Nickel

  • Fast #
  • Part #SH450355
  • Item #8226079
  • Manufacturer Part #450355
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Antique Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Sold Individually.
  • Requires Certification

Specifications

Center to Center:
15 in
Collection:
Evinger
Color Finish Category:
Nickel Tones
Color Finish Name:
Antique Nickel
Depth:
2 in
Hardware Type:
Appliance Pull
Height:
1 in
Material:
Brass
Proposition 65:
Warning: Cancer and Reproductive Harm
Shape:
Rectangular
Style:
Industrial
UPC:
781889422762
Width:
17 in