EXIRA THERMOSTATIC SHOWER SYSTEM -
Exira EXIRA THERMOSTATIC SHOWER SYSTEM -
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Shower system includes wall mount and rainfall shower head, wall mount slide bar with hand shower, hand shower water connection, 4 swivel body jets and a thermostatic 4-way in-wall diverter.
- Ceiling mount rainfall shower head in 8", 10" or 12" diameter.
- Slide bar center-to-center measurement: 27-5/8".
- Slide bar overall height: 29-1/2".
- Hand shower spray area: 3/8" L x 2-3/8" H.
- Water connection features a 1/2" IPS connection and 2-1/8" diameter base.
- 4-way diverter features 1/2" IPS inlets and controls water flow between 4 shower outlets.
- Diverter includes the valve and metal cross handles.
- For water outlet configuration options consult a professional for installation.
- The valve included with this system can be arranged to run two spray functions simultaneously.
Specifications
- ASME:
- ASME A112.18.1-2018
- CSA Certified:
- CSA B125.1-18
- Cartridge Type:
- Ceramic Disc
- Collection:
- Exira
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Showerhead Function:
- Single
- Spray Type:
- Full
- UPC:
- 781889408773