Three Handle Single Function Shower System in Brushed Nickel
Exira Three Handle Single Function Shower System in Brushed Nickel
Product Details
Product Details
- Shower system include a wall mount rainfall shower head, wall-mount slide bar with hand shower, hand shower water connection, 6 swivel body jets, and a thermostatic 4-way in-wall diverter.
- Thermostatic technology keeps shower temperature plus or minus 1 degree Celsius.
- Valve contains a built-in 3-way diverter and one single diverter for a total of four outlets. Shower accessories can be arranged to run two spray functions simultaneously.
- For water outlet configuration options, consult a professional for installation.
- Diverter trim measures 5-3/4" L x 11" H.
- Hand-held shower measures 8" L with a 5' hose.
- Slide bar dimensions: 3/4" outside diameter x 30-1/2" long overall. Mounting centers: 28-1/4"
- Swivel body sprays overall dimensions: 2-1/2" diameter; spray dimensions: 1-1/8" L diameter.
- Body spray features a metal ball joint for swivel function and a 1/2" NPT male thread inlet.
- Water connection features a 1/2" IPS connection.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- Body Spray Flow Rate:
- 2.0 gpm
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1-18
- Collection:
- Exira
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Escutcheon Height:
- 11-1/8 in
- Escutcheon Width:
- 5-7/8 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 2.0 gpm
- Handle Type:
- Cross
- Hose Length:
- 60 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Three Handle
- Shower Arm Reach:
- 15-3/4 in
- Showerhead Flow Rate:
- 2.0 gpm
- Showerhead Function:
- Single
- Slide Bar Height:
- 30-3/8 in
- Spray Type:
- Rain
- Trim Only:
- No
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Trim Type:
- Thermostatic, Transfer & Diverter