This product requires certification to purchase.

Two Handle Roman Tub Faucet in Brushed Nickel

Signature Hardware

Exira Two Handle Roman Tub Faucet in Brushed Nickel

  • Fast #
  • Part #SH363508
  • Item #7697752
  • Manufacturer Part #363508
5 out of 5 Customer Rating
Brand image
Signature Hardware

Exira Two Handle Roman Tub Faucet in Brushed Nickel

  • Fast #
  • Part #SH363508
  • Item #7697752
  • Manufacturer Part #363508
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Filler is designed to be mounted directly onto the tub deck or surround; this is a nice option for a classic aesthetic and can act as a space saver compared to freestanding models
  • Faucet body and waterways are constructed from brass ensuring a lifetime of durability and beauty
  • Operated with ceramic disc valve cartridges, guaranteeing a drip free performance and unparalleled reliability
  • Installs into 2 faucet holes with center-to-center measurement of 7-1/8"
  • All valves are included with this model, no need to buy a separate rough-in to complete installation
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Exira
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Center Size:
7-1/8 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Bridge
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Cross
IAPMO Listed:
No
Length:
9-1/2 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Spout Height:
8-1/8 in
Spout Type:
Fixed
Trim Only:
No
Tub Spout Reach:
7-1/2 in
Tub Spout Type:
Non-diverter
UPC:
781889502976
Width:
9-3/8 in