Two Handle Exposed Pipe Shower with Watering Can Showerhead in Brushed Nickel
Two Handle Exposed Pipe Shower with Watering Can Showerhead in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Faucet has 1/4 turn ceramic disc cartridges, hot & cold index buttons, and metal cross handles.
- Tub mount or wall mount applications. S-unions give faucet 3-3/8" - 12-3/8" centers.
- Riser pipe measures 77" H x 5/8" O.D. and can be cut to length needed.
- Includes 1/2" bushing for shower head, bottom is slip joint.
- Watering can shower head is 4-7/8" diameter and is equipped with swivel.
- Wall support is 24" long and can be cut to custom size.
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1-18
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection Size:
- 3/4 in
- GSA Approved:
- No
- Handle Type:
- Cross
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Shower Arm Reach:
- 18 in
- Showerhead Flow Rate:
- 1.8 gpm
- Trim Only:
- No
- Tub Spout Reach:
- 7-1/4 in
- UL Listed:
- No
- UPC:
- 781889478660