Two Handle Exposed Pipe Shower with Watering Can Showerhead in Chrome
Two Handle Exposed Pipe Shower with Watering Can Showerhead in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Tub and shower trim package - includes a shower head, shower arm, valve trim and tub spout
- Operated with 1/4 turn ceramic disc valves
- Faucet body and waterways are constructed from brass ensuring a lifetime of durability and beauty
- Includes 1/2" bushing for shower head, bottom is slip joint.
- Shower head features a single spray setting - Full Body
- Wall support is 24" long and can be cut to custom size.
- Includes a non diverting tub spout
- All valves required for installation are included with this package
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1-18
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Connection Size:
- 3/4 in
- GSA Approved:
- No
- Handle Type:
- Cross
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Shower Arm Reach:
- 18 in
- Showerhead Flow Rate:
- 1.8 gpm
- Trim Only:
- No
- Tub Spout Reach:
- 7-1/4 in
- UL Listed:
- No
- UPC:
- 781889478714