This product requires certification to purchase.

Extended Press Type Pop-Up Bathroom Drain with Overflow in Chrome

Signature Hardware

Extended Press Type Pop-Up Bathroom Drain with Overflow in Chrome

  • Fast #
  • Part #SH432998
  • Item #7600680
  • Manufacturer Part #432998
3.4 out of 5 Customer Rating
Brand image
Signature Hardware

Extended Press Type Pop-Up Bathroom Drain with Overflow in Chrome

  • Fast #
  • Part #SH432998
  • Item #7600680
  • Manufacturer Part #432998
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Perfect for copper and porcelain sinks alike, this quality brass pop-up drain opens and closes simply by pressing the top. All exposed parts are completely plated and finished, making this drain both functional and visually appealing.
  • Made of solid brass.
  • Completely finished with plated parts.
  • Fits standard sinks with 1-1/2" drain holes.
  • 1-1/4" tailpiece.
  • Includes a 5-YearLimited Warranty
  • Requires Certification

Specifications

ASME:
ASME A112.18.2-2015
CSA Certified:
CSA B125.2-15
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Drain Opening:
1-1/2 in
Grid Drain Material:
Brass
IAPMO Listed:
No
Overflow Included:
Yes
Product Type:
Push & Seal Drain Assembly
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Strainer Diameter:
2-1/4 in
Tailpiece Length:
9-3/4 in
Tailpiece Style:
Straight
UPC:
781889429396