Extended Press Type Pop-up Bathroom Sink Drain in Matte Black
Extended Press Type Pop-up Bathroom Sink Drain in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME A112.18.2-2015
- CSA Certified:
- CSA B125.2-15
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Drain Opening:
- 1-1/2 in
- Grid Drain Material:
- Brass
- IAPMO Listed:
- No
- Overflow Included:
- Yes
- Tailpiece Length:
- 9-3/4 in
- Tailpiece Style:
- Straight
- UPC:
- 781889561676