This product requires certification to purchase.

19-3/4 in. Oval Lighted Mirror with Tunable LED in Silver

You last purchased this on
 
Signature Hardware

Fahlman 19-3/4 in. Oval Lighted Mirror with Tunable LED in Silver

  • Fast #
  • Part #SH442992
  • Item #7919820
  • Manufacturer Part #442992
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Fahlman 19-3/4 in. Oval Lighted Mirror with Tunable LED in Silver

  • Fast #
  • Part #SH442992
  • Item #7919820
  • Manufacturer Part #442992
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 20" mirror overall dimensions: 19-3/4" W x 27-1/2" H x 1-7/8" D and has 11" French cleat mounting centers.
  • Utilizes a 4 mm, copper-free, silver mirror to provide a crisp, smooth, and true reflection.
  • Mirror is supported by a steel frame for lightweight durability.
  • Light activated and adjusted by touch sensor.
  • Tunable LED brightness, and tunable color temperature are included.
  • Features backlighting behind mirror.
  • Designed to work in conjunction with the bathroom's main light source.
  • Requires Certification

Specifications

Application:
Residential
Collection:
Fahlman
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Depth:
1-7/8 in
ETL Listed:
Yes
Height:
27-1/2 in
Installation Type:
Wall Mount
Light Bulb Type:
LED
Material:
Steel
Product Type:
Lighted Mirror
Proposition 65:
Warning: Cancer and Reproductive Harm
Shape:
Oval
Size:
27-1/2 in x 19-3/4 in x 1-7/8 in
Style:
Modern
Width:
19-3/4 in