23-5/8 in. Oval Lighted Mirror with Tunable LED in Silver

You last purchased this on
 
Signature Hardware

Fahlman 23-5/8 in. Oval Lighted Mirror with Tunable LED in Silver

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Fahlman 23-5/8 in. Oval Lighted Mirror with Tunable LED in Silver

  • Fast #
  • Part #SH442993
  • Item #7919814
  • Manufacturer Part #442993
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Utilizes a 4 mm, copper-free, silver mirror to provide a crisp, smooth, and true reflection.
  • Mirror is supported by a steel frame for lightweight durability.
  • 24" mirror overall dimensions: 23-5/8" W x 31-1/2" H x 1-7/8" D and has 7-7/8" French cleat mounting centers.
  • Features backlighting behind mirror.
  • Designed to work in conjunction with the bathroom's main light source.
  • Tunable LED brightness, and tunable color temperature are included.
  • Light activated and adjusted by touch sensor.
  • Requires Certification

Specifications

Application:
Residential
Collection:
Fahlman
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Depth:
1-7/8 in
Dimmable:
No
ETL Listed:
Yes
Height:
31-1/2 in
Installation Type:
Wall Mount
LED Light:
Yes
Light Bulb Type:
LED
MA Approved -:
No
Material:
Steel
Mirror Shape:
Oval
Product Type:
Lighted Mirror
Shape:
Oval
Size:
31-1/2 in x 23-5/8 in x 1-7/8 in
Style:
Modern
WaterSense Labeled:
No
Width:
23-5/8 in