This product requires certification to purchase.

22-1/8 in. Rectangular Vanity Mirror in Grey

Signature Hardware

Fallbrook 22-1/8 in. Rectangular Vanity Mirror in Grey

  • Fast #
  • Part #SH419535
  • Item #7600619
  • Manufacturer Part #419535
5 out of 5 Customer Rating
Brand image
Signature Hardware

Fallbrook 22-1/8 in. Rectangular Vanity Mirror in Grey

  • Fast #
  • Part #SH419535
  • Item #7600619
  • Manufacturer Part #419535
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Valley View, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Collection:
Fallbrook
Color Finish Category:
Greys
Color Finish Name:
Grey
Depth:
5/8
Height:
31-1/2
Installation Type:
Wall Mount
Material:
Wood
Product Type:
Vanity Mirror
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Shape:
Rectangular
Size:
31-1/2 in x 22-1/8 in x 5/8 in
Style:
Traditional
UPC:
781889429174
Width:
22-1/8