56 in. Rectangular Vanity Mirror in Grey
Fallbrook 56 in. Rectangular Vanity Mirror in Grey
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Residential
- Collection:
- Fallbrook
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 5/8 in
- Height:
- 31-1/2 in
- Installation Type:
- Wall Mount
- Material:
- Wood
- Product Type:
- Vanity Mirror
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Size:
- 31-1/2 in x 56 in x 5/8 in
- Style:
- Traditional
- UPC:
- 781889429075
- Width:
- 56 in