This product requires certification to purchase.

56 VANITY MIRROR SOFT WHITE

Signature Hardware

Fallbrook 56 VANITY MIRROR SOFT WHITE

  • Fast #
  • Part #SH480523
  • Item #9637606
  • Manufacturer Part #480523
4.4 out of 5 Customer Rating
Brand image
Signature Hardware

Fallbrook 56 VANITY MIRROR SOFT WHITE

  • Fast #
  • Part #SH480523
  • Item #9637606
  • Manufacturer Part #480523
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Pinellas Park, FL
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Durable French cleat mounting system included.
  • All dimensions are +/- 1/2".
  • 56" Mirror overall dimensions: 56" W x 31-1/2" H x 1" D. Mirror only dimensions: 50-3/8" W x 25-7/8" H.
  • Requires Certification

Specifications

Application:
Residential
Collection:
Fallbrook
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
5/8 in
Height:
31-1/2 in
Installation Type:
Wall Mount
Material:
Wood
Product Type:
Mirror
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Shape:
Rectangular
Size:
56 in
Style:
Traditional
UPC:
781889857700
Width:
56 in