1-1/4 in. Hand Forged Iron Clavos in Natural Black
Fan 1-1/4 in. Hand Forged Iron Clavos in Natural Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Made of hand-forged iron.
- Easy to install. Simply drill a small pilot hole and tap in with a rubber mallet.
- For decorative purposes only.
- Shank measures 1" long.
Specifications
- Application:
- Residential
- Collection:
- Fan
- Color Finish Category:
- Blacks
- Color Finish Name:
- Natural Black
- Depth:
- 1-1/8 in
- Material:
- Hand Forged Iron
- Package Quantity:
- Set of 6
- Product Type:
- Clavos
- Size:
- 1-1/4 in x 1-1/8 in