This product requires certification to purchase.

1-1/4 in. Solid Brass Cylinder Cabinet Knob in Satin Brass

Signature Hardware

Faustine 1-1/4 in. Solid Brass Cylinder Cabinet Knob in Satin Brass

  • Fast #
  • Part #SH465144
  • Item #9373141
  • Manufacturer Part #465144
4.5 out of 5 Customer Rating
Brand image
Signature Hardware

Faustine 1-1/4 in. Solid Brass Cylinder Cabinet Knob in Satin Brass

  • Fast #
  • Part #SH465144
  • Item #9373141
  • Manufacturer Part #465144
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Sold individually.
  • Solid brass construction
  • Requires Certification

Documents


Specifications

Collection:
Faustine
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass
Hardware Type:
Cabinet Knob
Height:
1-1/4
Length:
1
Material:
Brass
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM - WWW.P65WARNINGS.CA.GOV
Shape:
Cylinder
Style:
Modern
Type:
SH465144
UPC:
781889737750
Width:
1-1/4